Shop All Countersinks
Keo
Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN
Mfr # 50586-TIN
Zoro # G8924526
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50586-TIN
- Zoro # G8924526
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 5/8 |
Shank Length (In.) | 1 |
Pilot Dia. | 5/8 in |
Shank Length | 1 in |
Sizes Included | 5/8" |
Overall Length (In.) | 2-1/4 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 60 Degrees , 5/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- ACDELCO 1/2" Digital Torque Adapter (14.8 to 147.6 ft-lbs) ARM602-4 (ARM602-4)
- MAKITA Planer Blade, Material HSS, 12 1/4" L, PK2 (B-02870)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- KEO Countersink, 3 FL, 82 deg., 5/8in, HSS, TiN (50588-TIN)
- KEO Countersink, 3 FL, 90 deg., 5/8in, HSS, TiN (50589-TIN)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Carbide (55716)
- KEO Countersink, 3 FL, 82 Deg, 5/8, Cobalt, TiN (55313-TiN)
- KEO 120 deg SF 5 piece Countersink Set HSS (53022)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Co, TiN (55315-TiN)
- KEO Countersink, 3 Fl, 100 Deg, 1 In, Cobalt (55335)
- Keo Countersinks