Shop All Countersinks
Keo
Countersink, 3 Fl, 60 Deg, 3/8, Cobalt
Mfr # 55301
Zoro # G0516993
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55301
- Zoro # G0516993
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Body Dia. (In.) | 3/8 |
Shank Length (In.) | 7/8 |
Shank Dia. (In.) | 1/4 |
Shank Length | 7/8 in |
Overall Length (In.) | 1-3/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 60 Degrees , 3/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent T50 X 3/8 in. drive 6 Point Standard Torx Bit Socket 1 pc (CDTS9N)
- CRESCENT 5" Mini Dipped Handle Long Nose Pliers (5MLNDG)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- BIG HORN 12 Inch Digital Caliper IP54 with Large LCD Display (19203)
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- KEO 1/4 x 60 deg KEO HSS RH 3Fl C Reamer (50146)
- KEO Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN (55259-TiN)
- KEO Countersink, 3 FL, 100 Deg, 1 In, HSS (51000)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Carbide (55704)
- KEO Countersink, 1 FL, 100 Deg, 1/4, HSS (53140)
- M.A. FORD Endmill 5/8 X 2-1/4 (79012504)
- Keo Countersinks