Shop All Countersinks
Keo
Countersink, 3 FL, 60 Deg, 1/4, Carbide
Mfr # 55742
Zoro # G1773974
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55742
- Zoro # G1773974
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 1-1/2 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 60 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN612-12-M20X1.5-AK-NI Indexing Plunger (612-12-M20X1.5-AK-NI)
- SNOW JOE 40.0V Li-Ion Battery, 4.0Ah Capacity (IBAT40)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX3)
- DRILL AMERICA #52x6" Cobalt Aircraft Extension Drill Bit (GLBCOX652)
- KEO 1/4 x 82 deg Six Flute Carbide Countersink (55793)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- KEO Countersink, 6 FL, 90 Deg, 1 In, HSS (55051)
- KEO 3/4 x 120 deg KEO HSS SF Countersink (53342)
- KEO Countersink, 3 FL, 82 Deg, 5/8, Cobalt, TiN (55313-TiN)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- Keo Countersinks