Shop All Countersinks
Keo
Countersink, 3 FL, 60 Deg, 1/2, Cobalt, TiN
Mfr # 55302-TiN
Zoro # G7024604
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55302-TiN
- Zoro # G7024604
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length (In.) | 1 |
Body Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- DEWALT 31/64" PILOT POINT(R) drill bit (DW1931)
- WESTWARD Drain Cleaning Cable, 1-5/8 x 26 in, Steel (49U742)
- PROTO 1/2 in Drive Hex Bit Set Metric, SAE 18 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome (J54318H)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55545-TiN)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer (50128)
- KEO Countersink, 6 Fl, 82 Deg, 1/2, Cobalt (55526)
- KEO 1 Inch 90 deg ZErO Flute CO Deburring Tool (53525-TiN)
- OSG Countersink, Multi FL, 90 deg., 3inL, 1 in. (701-1002)
- Keo Countersinks, Center Drills & Spotting Drills