Shop All Countersinks
Keo
Countersink, 3 FL, 60 deg, 1-1/4in, HSS, TiN
Mfr # 51256-TIN
Zoro # G8924666
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 51256-TIN
- Zoro # G8924666
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Sizes Included | 1-1/4" |
Body Dia. (In.) | 1-1/4 |
Overall Length (In.) | 3 |
Pilot Dia. | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 60 Degrees , 1 1/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Steel 3 Notch Round Point Razor Blade 2-5/32 in. L 5 pk, 5PK (KBS5)
- WARWOOD TOOL 12 lb Double Face Sledge, 36 Hickory Handle (13481)
- DRILL AMERICA 41/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR41/64)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT84)
- KEO 1/8 x 82 deg KEO HSS SF Countersink (53188)
- KEO Drill/Countersink, 110 deg., 1/4in dia., RH (53141)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO Countersink, 3 FL, 100 Deg, 1/2, Carbide (55774)
- KEO Countersink, 3 Fl, 100 Deg, 3/8, Cobalt (55331)
- WESTWARD Countersink, 6 FL, 82 Deg, 1/2, HSS (21ML21)
- Keo Countersinks, Center Drills & Spotting Drills