Shop All Countersinks
Keo
Countersink, 3 Fl, 120 Deg, 1/4, Cobalt
Mfr # 55350
Zoro # G9538821
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55350
- Zoro # G9538821
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 1 1/2 in |
Overall Length (In.) | 1-1/2 |
Body Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 120 Degrees , 1/4 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- WOODWARD FAB Planishing Hammer, 19-5/8 in Throat, 4 CFM (WFPL2)
- DUMORE Dumore Tool Post Grinder, Series 57, 1HP (8588)
- DIXON TICONDEROGA Pencil Carpenter 7In Med Lead (14100)
- KEO 1/4 x 90 deg KEO CO SF Countersink (55426)
- KEO 1/4 x 82 deg KEO CO SF Countersink (55414)
- KEO Countersink, 6 Fl, 60 Deg, 1/4, Cobalt (55502)
- KEO 1/2 x 90 deg HSS 6FLT 3/8 SK Cntsnk (55046)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55605)
- KEO 120 deg 3 Flute 5 piece Center Reamer Set CO (50032)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- Keo Countersinks