Shop All Countersinks
Keo
Countersink, 3 FL, 110 deg., 3/4in, HSS, TiN
Mfr # 50341-TIN
Zoro # G8924422
product price: $36.45
/ea
Sold in multiples of 6 for $218.70
$218.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50341-TIN
- Zoro # G8924422
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Body Dia. (In.) | 3/4 |
Sizes Included | 3/4" |
Shank Dia. (In.) | 1/2 |
Pilot Dia. | 3/4 in |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 110 Degrees , 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 2)
- ONSRUD Routing End Mill, Downcut, 1/4, 7/8, 2 1/2 (57-280)
- HUSQVARNA 5" Handheld Corded Variable Speed Angle Grinder, 110 volt (970552501)
- BONDHUS L-Shape Hex Wrench, 17Mm (BND15986)
- KEO Countersink, 6 FL, 82 Deg, 1/2, Cobalt, TiN (55526-TiN)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523)
- KEO 1 Inch 82 deg ZErO Flute CO Deburring Tool (53515-TiN)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- KEO 5/16 x 100 deg HSS 6FLT Countersink (55063)
- Keo Countersinks, Center Drills & Spotting Drills