Shop All Countersinks
Keo
Countersink, 3 FL, 100 Deg, 3/8, Carbide
Mfr # 55773
Zoro # G6867016
original price:
$40.49
10% off
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55773
- Zoro # G6867016
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Body Dia. (In.) | 3/8 |
Shank Length | 7/8 in |
Shank Length (In.) | 7/8 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 1-3/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 100 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (72335CLB113430)
- DRILL AMERICA 1-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1062)
- ITL 1000V Insulated Nut Driver, 11/32 inch (02332)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #21 (C18521)
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- KEO 3/8 x 82 deg Six Flute Carbide Countersink (55794)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- KEO 60 deg 6 Flute 7 piece Countersink Set CO (50046)
- KEO 5/8 x 82 deg CO 6FLT 1/4 SK Cntsnk (55527)
- KEO 1/4 x 120 deg HSS 6FLT Countersink (55102)
- BIG HORN # 9 Complete Countersink W/Taper Drill W. L. Fuller C9M (18920)
- Keo Countersinks