Shop All Countersinks
Keo
Countersink, 3 FL, 100 Deg, 3/4, HSS, TiN
Mfr # 50340-TiN
Zoro # G6881883
product price: $33.99
/ea
Sold in multiples of 6 for $203.94
$203.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 50340-TiN
- Zoro # G6881883
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 3/4 |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 100 Degrees , 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- MARTIN TOOLS SPROCKET & GEAR HAMMER 3-LB BALL PEIN (MT70D)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- DASCO PRO Alignment Punch Set w/ Pouch, 3 Pcs (12)
- KEO Countersink, 6 FL, 90 Deg, 1/4, HSS, Uncoated (55042)
- KEO 1/2 x 90 deg CO 6FLT 3/8 SK Cntsnk (55546)
- KEO 3/4 x 82 deg KEO HSS RH 3Fl C Reamer (50348)
- KEO 3/8 x 82 deg KEO CO SF Countersink (55415)
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- LINK 1/8 To 3/8 Max Cut 82° Cobalt No-Flute 5/16 Shank 1-3/4 Oal (94-CO-195)
- Keo Countersinks