Shop All Countersinks
Keo
Countersink, 3 FL, 100 Deg, 3/4, HSS
Mfr # 50340
Zoro # G1314984
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 50340
- Zoro # G1314984
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 100 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- NACHI Taper Pipe, 5 Flutes, NPT (74075)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-39)
- SURTEK 90 DEG. Punch for marking 5x3/8" (117164)
- KEO Countersink, 3 FL, 82 Deg, 1/4, Cobalt, TiN (55310-TiN)
- KEO 3/8 x 82 deg Three Flute Carbide Countersink (55753)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Cobalt, TiN (55406-TiN)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- KEO Countersink, 6 FL, 100 Deg, 3/8, HSS, TiN (55064-TiN)
- KEO Countersink, 6 Fl, 60 Deg, 1-1/2, Cobalt (55513)
- KEO Countersink, 6 FL, 82 Deg, 5/16, HSS (55023)
- Keo Countersinks, Center Drills & Spotting Drills