Shop All Countersinks
Keo
Countersink, 3 FL, 100 Deg, 3/16, TiAlN
Mfr # 55771-TiALN
Zoro # G6724891
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/16 in
- Shank Dia. 3/16 in
- Material - Machining Carbide
- Finish - Machining TiAlN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55771-TiALN
- Zoro # G6724891
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 1 3/8 in |
Overall Length (In.) | 1-3/8 |
Body Dia. (In.) | 3/16 |
Shank Dia. (In.) | 3/16 |
Size - Decimal | 3/16 in - 0.1875 |
Description
Countersink, 100 Degrees , 3/16 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE FEELER GAUGE DELUXE (LI68100)
- FREUD Heavy-Duty Rip Blade, 10 (LM72M010)
- LLAMBRICH USA Keyless Drill Chuck 0.291" Cap., 1JT Mount Size, SS (SP-07 J-1 FGE-C)
- GEARWRENCH 20mm 90-Tooth 12 Point Ratcheting Combination Wrench (86920)
- KEO Countersink, 60 Deg, 5/8, Co (53503)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- KEO Countersink, 6 FL, 82 Deg, 1/4, Cobalt, TiN (55522-TiN)
- KEO Countersink, 3 FL, 90 deg., 5/8in, HSS, TiN (50589-TIN)
- KEO 3/4 x 90 deg Six Flute Carbide Countersink (55808)
- KEO Countersink, 3 FL, 90 Deg, 1 1/4, Carbide (55768)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- Keo Countersinks, Center Drills & Spotting Drills