Shop All Countersinks
Keo
Countersink, 3 FL, 100 Deg, 1/2, Carbide
Mfr # 55774
Zoro # G6955706
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55774
- Zoro # G6955706
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Length (In.) | 1 |
Shank Length | 1 in |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 100 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Belt, Tool Belt, Blue, Black, 600D Polyester, 13 Pockets (5MZL1)
- WIDIA Spiral Point Tap, Plug 2 Flutes (18935)
- JOHNSON LEVEL 8 In. x 12 In. Steel Professional Easy-Read Carpenter's Square (CS10)
- ZORO SELECT Hanging Magnetic Sweeper, 640 lb, 72 In.W (MRS72)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KEO 5/16 x 100 deg HSS 6FLT Countersink (55063)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- KEO Countersink, 6 Fl, 60 Deg, 5/8, Cobalt (55507)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- KEO Countersink, 6 FL, 82 Deg, 1/4, Cobalt, TiN (55522-TiN)
- Keo Countersinks