Shop All Countersinks
Keo
Countersink, 3 FL, 100 Deg, 1 In, HSS
Mfr # 51000
Zoro # G2236351
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 51000
- Zoro # G2236351
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Body Dia. (In.) | 1 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 2-3/4 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 100 Degrees , 1 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, 100DA, 9/16in (010-036)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- ALLIED INTERNATIONAL Linesman Pliers, 7" (90532)
- KEO Countersink, 3 FL, 60 Deg, 1 In, HSS (51006)
- KEO Countersink, 6 Fl, 60 Deg, 1-1/2, Cobalt (55513)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55605)
- KEO 100 deg 6 Flute 7 piece Countersink Set HSS (55078)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Carbide (55757)
- KEO 3/8 x 100 deg HSS 6FLT Countersink (55064)
- M.A. FORD Xt Endmill 16Mm X 3.0R (61012503)
- Keo Countersinks