Shop All Center Drills
Keo
Countersink
Mfr # 26050-TiN
Zoro # G6825917
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 26050-TiN
- Zoro # G6825917
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 5 in |
Drill Size | #6 |
Body Dia. | 7/32 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 1/2" |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #6 - 0.2040 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
End Type- Holemaking | Double End |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Series | Long |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 18 mm Deep 6-Point Socket (SHD13118)
- HANSEN GLOBAL 1/2" Metric 3-Row Socket Tray (12023)
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269M + XAG04Z)
- KIPP Adjustable Handle Size: 3 5/16-18X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.3A387X30)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- LINK #2 HSS Rh 60 Deg Centerdrill (20-L2-093)
- Keo Center Drills