Shop All Center Drills
Keo
Countersink
Mfr # 25050-TiN
Zoro # G6713935
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 25050-TiN
- Zoro # G6713935
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 5 in |
Drill Size | #5 |
Body Dia. | 3/16 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 7/16" |
Dimension Type | Wire |
Trade Size | Long |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Series | Long |
Flute Type | Spiral |
Measurement System | Wire |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Die Grinder, Right Angle, FNPT 1/4 in, 21,000 RPM, Ball Bearing Type, Safety Lock, Aluminum (301B)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-44)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (40032)
- DANTONA Power Tool Battery, TOOL-422LI-15 (TOOL-422LI-15)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- MICRO 100 Combo Drill/Countersink (QDC-01)
- Keo Center Drills