Shop All Center Drills
Keo
Countersink
Mfr # 24060-TiN
Zoro # G7120023
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 24060-TiN
- Zoro # G7120023
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 6 in |
Drill Size | #4 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/8 in |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 5/16" |
Size- Decimal | #5 (0.2055) |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Series | Long |
Measurement System | Wire |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DF93)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (1779248)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- TOOLPRO 12 in Heavy Duty Textured Yellow Plastic Mud Pan (TP03060)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, #2, 3/16in dia., RH, TiN (10210-TIN)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- Keo Center Drills