Shop All Center Drills
Keo
Countersink
Mfr # 24050-TiN
Zoro # G7031525
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 24050-TiN
- Zoro # G7031525
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 5 in |
Drill Size | #4 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/8 in |
Trade Size | Long |
Size- Decimal | #5 (0.2055) |
Point Dia. | 5/16" |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Flute Type | Spiral |
Series | Long |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Wire |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Guide, 1/4", 1/4", 3-5/32" (38RV72)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- PROTO Combination Wrench, 3/8" Sz, 3-3/4" Length (J1212ES)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-18)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink, 60 deg., #13, RH, HSS (11300)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- LINK #6 HSS Rh 60 Deg Tin Coat Centerdrill (20-TN-097)
- Keo Countersinks, Center Drills & Spotting Drills