Shop All Center Drills
Keo
Countersink
Mfr # 24040-TiN
Zoro # G6851521
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 24040-TiN
- Zoro # G6851521
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 4 in |
Drill Size | #4 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/8 in |
Point Dia. | 5/16" |
Size- Decimal | #15 (0.1800) |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- GREENLEE Hole Saw Kit, 2-1/2 in Dia, Variable Pitch (830)
- WESTWARD 1/4 in Drive Slotted Socket Bit Metric 5 mm Tip, 1 1/2 in L (54TN92)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43055)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- LINK #1-0 Cobalt Rh Radius Centerdrill (10-CO-001)
- Keo Center Drills