Shop All Center Drills
Keo
Countersink
Mfr # 24030-TiN
Zoro # G6506945
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 24030-TiN
- Zoro # G6506945
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 3 in |
Drill Size | #4 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/8 in |
Point Dia. | 5/16" |
Size- Decimal | #5 (0.2055) |
Trade Size | Long |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Forged Steel Aviation Snip with Power-Fit Hand Grips (AV3)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap Fractional (5505588)
- GENERAL TOOLS PUNCH CENTER (GN78)
- OSG Spiral Point Tap, Plug 3 Flutes (1776201)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt (11342)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- Keo Countersinks, Center Drills & Spotting Drills