Shop All Center Drills
Keo
Countersink
Mfr # 22030-TiN
Zoro # G6793437
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 22030-TiN
- Zoro # G6793437
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 3 in |
Drill Size | #2 |
Body Dia. | 5/64 in |
Drill Point Dia. | 5/64 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Trade Size | Long |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Series | Long |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- UNIBOR 14mm x 25mm - M2 (MMS14)
- ZIRCON Electronic Stud Finder, Prof, Multiscan (66253)
- PROSKIT Vise, 1.57" Max Opening (900-049)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, RH (10115)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- YG-1 TOOL CO Hss(M2) 60 Degree Regular Length Center Drill (D1C90080)
- Keo Countersinks, Center Drills & Spotting Drills