Shop All Center Drills
Keo
Countersink
Mfr # 21040-TiN
Zoro # G6394455
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21040-TiN
- Zoro # G6394455
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 4 in |
Drill Size | #1 |
Body Dia. | 3/64 in |
Drill Point Dia. | 3/64 in |
Trade Size | Long |
Point Dia. | 1/8" |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Series | Long |
Measurement System | Wire |
Number of Flutes | 2 |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- KRAFT TOOL Offset/Bent Pattern Snips w/Long Hand (LA293)
- HHIP 58 Piece Clamping Kit 3/4" T-Slot With 5/8-11 Studs (3900-0003)
- KODIAK CUTTING TOOLS 1/8 3 Flute Carbide Endmill Single End 45 Deg. ZRN Coated for Aluminum (5449792)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- KEO Drill/Countersink Bit, 60 Deg, #4x5 L, HSS (24050)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- Keo Countersinks, Center Drills & Spotting Drills