Shop All Center Drills
Keo
Countersink
Mfr # 21030-TiN
Zoro # G6580524
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 21030-TiN
- Zoro # G6580524
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 3 in |
Drill Size | #1 |
Body Dia. | 3/64 in |
Drill Point Dia. | 3/64 in |
Dimension Type | Wire |
Trade Size | Long |
Point Dia. | 1/8" |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Series | Long |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" External Indexable Threading Tool Holder & Insert Kit (2301-1625)
- INSIZE Steel Rule, SS, 20" L, Unfinished, 1-3/16"W (7110-500)
- BOSCH Bin Cup Set For I-BOXX-72, PCS 10 (ORG72-10)
- KLEIN TOOLS Tradesman Pro™ Hard Case Large (5189)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink, #4, OAL 4 In, 90 Deg. (24044)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink Bit, 60 Deg, #1x3 L, HSS (21030)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- Keo Center Drills