Shop All Combined Drill & Countersinks
Keo
Countersink, 100 deg., 5/8in D, TiN
Mfr # 53533-TIN
Zoro # G9012166
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Number of Pieces 1
- Countersink Angle 100 Degrees
- Material Cobalt
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53533-TIN
- Zoro # G9012166
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 1/8 in |
Body Dia. | 5/8 in |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/8 |
Shank Dia. | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Countersink |
Material - Machining | Cobalt |
Number of Pieces | 1 |
Countersink Angle | 100 Degrees |
Material | Cobalt |
Finish | Tin |
Finish - Machining | TiN |
Application | Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics |
Included Angle (Deg.) | 100 |
Primary Material Application | Steel |
Type | Plain |
Included Angle | 100 Degrees |
Primary Material Application ISO Code | P |
Number of Flutes | 0 |
Measurement System | Fractional Inch |
Standards | ISO 9001:2008 |
Pilot Guide | No |
Shank Type - Machining | Straight |
Description
Countersink, 100 Degrees , 5/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 5 Drawer, Light Gray, Steel, 56-1/2 in W x 28-1/2 in D x 59-1/2 in H (D27000501ILCFTB-LG)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Steel (K0116.2081X60)
- BAHCO Bahco Hand File, 6", Handle, Cut 2 (1-100-06-2-2)
- BETA Screwdriver Set, 1281BG/A9, 9 pcs. (012810520)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- Keo Combined Drill & Countersinks