Shop All Combined Drill & Countersinks
Keo
Countersink, 100 deg., 3/8in D, TiN
Mfr # 53531-TIN
Zoro # G9012132
original price:
$30.24
17% off
new price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Countersink Angle 100 Degrees
- Number of Pieces 1
- Material Cobalt
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53531-TIN
- Zoro # G9012132
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1 3/4 in |
Body Dia. | 3/8 in |
Body Dia. (In.) | 3/8 |
Shank Dia. | 1/4 in |
Overall Length (In.) | 1-3/4 |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Countersink |
Material - Machining | Cobalt |
Countersink Angle | 100 Degrees |
Number of Pieces | 1 |
Material | Cobalt |
Finish | Tin |
Finish - Machining | TiN |
Type | Plain |
Included Angle | 100 Degrees |
Number of Flutes | 0 |
Measurement System | Fractional Inch |
Application | Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics |
Primary Material Application | Steel |
Primary Material Application ISO Code | P |
Included Angle (Deg.) | 100 |
Standards | ISO 9001:2008 |
Pilot Guide | No |
Shank Type - Machining | Straight |
Description
Countersink, 100 Degrees , 3/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m10 x 1.5 (T/AT10X1.5)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14113)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2206)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- HHIP 6 Piece Countersink Tool Set (2001-0234)
- Keo Combined Drill & Countersinks