Shop All Combined Drill & Countersinks
Keo
Countersink, 100 deg., 3/4in D, TiN
Mfr # 53534-TIN
Zoro # G9012184
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Countersink Angle 100 Degrees
- Number of Pieces 1
- Material Cobalt
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53534-TIN
- Zoro # G9012184
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/8 in |
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length (In.) | 2-3/8 |
Body Dia. (In.) | 3/4 |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Countersink |
Material - Machining | Cobalt |
Countersink Angle | 100 Degrees |
Number of Pieces | 1 |
Material | Cobalt |
Finish | Tin |
Finish - Machining | TiN |
Application | Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics |
Included Angle | 100 Degrees |
Included Angle (Deg.) | 100 |
Type | Plain |
Primary Material Application ISO Code | P |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Number of Flutes | 0 |
Standards | ISO 9001:2008 |
Pilot Guide | No |
Shank Type - Machining | Straight |
Description
Countersink, 100 Degrees , 3/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Aluminum Pipe Wrench, 12 in. Single Pack (RP77382)
- MILWAUKEE TOOL Work Piece Bumper (42-38-0042)
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 30 (CF509)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/64 (47715)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- Keo Combined Drill & Countersinks