Shop All Combined Drill & Countersinks
Keo
Countersink, 100 deg., 1/2in dia, TiN
Mfr # 53532-TIN
Zoro # G9012141
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Countersink Angle 100 Degrees
- Number of Pieces 1
- Material Cobalt
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53532-TIN
- Zoro # G9012141
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1 3/4 in |
Body Dia. | 1/2 in |
Shank Dia. | 5/16 in |
Body Dia. (In.) | 1/2 |
Overall Length (In.) | 1-3/4 |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Countersink |
Material - Machining | Cobalt |
Countersink Angle | 100 Degrees |
Number of Pieces | 1 |
Material | Cobalt |
Finish | Tin |
Finish - Machining | TiN |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Included Angle (Deg.) | 100 |
Included Angle | 100 Degrees |
Primary Material Application ISO Code | P |
Number of Flutes | 0 |
Application | Excels In Countersinking or Deburring Holes In Aluminum, Plastics and Other Nonmetallics |
Type | Plain |
Standards | ISO 9001:2008 |
Pilot Guide | No |
Shank Type - Machining | Straight |
Description
Countersink, 100 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Tight Left Curves/Straight, 9 3/4 in, Steel (MWT-6510L)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48718)
- VEGA Hex 3/16 Power Bit x 3-1/2" - 7/16 Hex S (390H1264A)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXACR-B-5PK)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS 5/16 & 3/8-16 (C22303)
- Keo Combined Drill & Countersinks