Shop All Countersinks
Keo
Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN
Mfr # 55429-TiN
Zoro # G1539571
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55429-TiN
- Zoro # G1539571
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 3/8 |
Overall Length (In.) | 2-1/4 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T45 Tip Size, 3 1/4 in Long, 1 1/8 in Short (16845)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 1-7/8" 48MM 1887 (C25081)
- DEWALT Hacksaw Blade, 10 in., 32 TPI, PK2 (DWHT20550)
- ECLIPSE 10" Cable Cutter, Center Cut (200-006)
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN (55465-TiN)
- KEO Countersink, 6 FL, 100 Deg, 5/8, Cobalt, TiN (55568-TiN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt, TiN (55548-TiN)
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- KEO Countersink Set, 5 PC, 1 FL, 60 Deg, Cobalt (50056)
- KEO Countersink Set, 5 PC, 1 FL, 90 Deg, Cobalt (50059)
- MELIN TOOL CO Double End Countersink, HSS, 60 deg., 5/16" (DHS6-5/16-60)
- Keo Countersinks