Shop All Countersinks
Keo
Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated
Mfr # 53349
Zoro # G3434112
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 53349
- Zoro # G3434112
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 1/2 |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 90 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- SIMONDS Narrow Pillar File, #0/Dbl, 6inL (84242500)
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- KEO Countersink, 6 FL, 60 Deg, 3/4, HSS, Uncoated (55009)
- KEO 1/4 x 90 deg KEO HSS RH 3Fl C Reamer (50149)
- KEO Countersink, 1 FL, 120 Deg, 1/8, HSS (53182)
- KEO Countersink, 4FL, 82 deg, 1-1/4in, Uncoated (51148)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, 3-Flute (56844)
- Keo Countersinks, Center Drills & Spotting Drills