Shop All Countersinks
Keo
Countersink, 1 FL, 90 Deg, 1/2, Cobalt, TiN
Mfr # 55428-TiN
Zoro # G1797993
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55428-TiN
- Zoro # G1797993
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Body Dia. (In.) | 1/2 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 2.7lb soft faced hammer with a plastic handle (TH11716)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 22mm (84344N)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 850 rpm (CP9791C)
- KEO Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN (55416-TiN)
- KEO Countersink, 3 FL, 90 Deg, 1/2, Cobalt, TiN (55322-TiN)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- KEO 1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk (55525)
- KEO Countersink, 6 FL, 82 Deg, 3/8, HSS, Uncoated (55024)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55606)
- Keo Countersinks, Center Drills & Spotting Drills