Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 5/8, HSS, Uncoated
Mfr # 53588
Zoro # G2447523
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53588
- Zoro # G2447523
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 3/8 |
Overall Length (In.) | 2-1/4 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/32"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT13)
- DYNAMIC Tools 1-1/2" X 1" Drive, 12 Point Standard Length, Chrome Socket (D099448)
- VIM PRODUCTS VIM Tools 3-Piece Heavy Duty, Dual Bevel Striking Scrapers Set (SSC100)
- VERMONT GAGE Pin Gage Set, Plus, 0.20-1.28mm, Black (902100100)
- KEO Countersink, 1 FL, 90 Deg, 5/8, HSS, Uncoated (53589)
- KEO Countersink, 1 FL, 60 Deg, 5/8, HSS, Uncoated (53586)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- KEO Countersink, 0 FL, 60 Deg, 5/8, Cobalt, TiN (53503-TiN)
- KEO Countersink Set, 0 FL, 5 PC, 82 Deg, Co, TiN (53519-TIN)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- Keo Countersinks