Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 3/8, Cobalt, TiN
Mfr # 55415-TiN
Zoro # G2869894
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55415-TiN
- Zoro # G2869894
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Body Dia. (In.) | 3/8 |
Shank Length (In.) | 7/8 |
Shank Length | 7/8 in |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 8 (5-144)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- KODIAK CUTTING TOOLS 5/16-18 TIN Coated Tap Bottom Chamfer (5541044)
- PANDUIT 8 1/4 in Crimper 20 to 14 AWG (CT-1000)
- KEO Countersink, 3 FL, 82 Deg, 3/8, Cobalt, TiN (55311-TiN)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- KEO Countersink, 6 FL, 90 Deg, 3/8, Cobalt, TiN (55544-TiN)
- KEO 100 deg 3 Flute 5 piece Center Reamer Set HSS (50020)
- KEO 3/8 x 120 deg KEO CO SF Countersink (55463)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- Keo Countersinks, Center Drills & Spotting Drills