Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 3/8, Carbide
Mfr # 55713
Zoro # G1239183
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55713
- Zoro # G1239183
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 1 3/4 in |
Overall Length (In.) | 1-3/4 |
Shank Dia. (In.) | 3/8 |
Shank Length (In.) | 7/8 |
Body Dia. (In.) | 3/8 |
Shank Length | 7/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Screw Extractor Set, 3 pieces (CMAT133)
- PROTO Screwdriver, T25 Tip, Torx Tip (JT25314RS)
- CRAFTSMAN Sockets, 1/2" Drive 12mm Metric Impact S (CMMT15860)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D17,00R WMP35)
- KEO 5/16 x 100 deg HSS 6FLT Countersink (55063)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521-TiN)
- KEO Countersink, 6 Fl, 60 Deg, 1 In, Cobalt (55511)
- KEO 5/8 90 deg ZErO Flute CO Deburring Tool (53523-TiN)
- KEO Countersink, 3 Fl, 82 Deg, 1/4, Cobalt (55310)
- KEO Countersink, 3 FL, 82 Deg, 1 1/4, Co, TiN (55316-TiN)
- MELIN TOOL CO Cobalt Countersink, 1F, 90 deg., 1/2 (HSP1-1/2-90T)
- Keo Countersinks, Center Drills & Spotting Drills