Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 3/4, TiAlN
Mfr # 55716-TiALN
Zoro # G2150337
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 3/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55716-TiALN
- Zoro # G2150337
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 2 5/8 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 3/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2-3/8 in. x 2 in. 12,000-Series Annular Cutter (12276)
- DEWALT 15/64" Black Oxide Split Point Drill Bit (DW1115)
- SUNEX 7 Pc 1/2" Dr SAE 12pt Driveline Sckt Set (2696)
- JPW INDUSTRIES Tradesman 1755 Vise 5-1/2 Jaw Width (28806)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Carbide (55706)
- KEO 82 deg 6 Flute 7 piece Countersink Set HSS (55038)
- KEO Countersink, 6 Fl, 82 Deg, 1 1/4, Cobalt (55532)
- KEO 5 piece set 82 deg Six Flute Carbide Countersink (55801)
- KEO 1 x 120 deg KEO HSS RH SF Countersink (53102)
- KEO 1/2 x 120 deg KEO CO SF Countersink (55464)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 5/8" Diameter 5/16 Pilot Hole (6815670)
- Keo Countersinks, Center Drills & Spotting Drills