Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated
Mfr # 53348
Zoro # G0857053
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53348
- Zoro # G0857053
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 3/4 |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (05063)
- SWANSON TOOL 48" Adjustable Aluminum Drywall Square (AD124)
- DIABLO 2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar (DOSCGX)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/16-20 UNJF (MS33649-4R)
- KEO Countersink, 6 FL, 82 Deg, 3/4, HSS, Uncoated (55029)
- KEO Countersink, 1 FL, 90 Deg, 3/4, HSS, Uncoated (53349)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- KEO 3/4 x 90 deg KEO HSS RH 3Fl C Reamer (50349)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Co, TiN (55315-TiN)
- KEO 1/4 x 82 deg Six Flute Carbide Countersink (55793)
- IRWIN IRWIN CNTRSINK 3/4""DIA (12413)
- Keo Countersinks, Center Drills & Spotting Drills