Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 3/4, Carbide
Mfr # 55716
Zoro # G0302811
original price:
$99.75
16% off
new price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 3/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55716
- Zoro # G0302811
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 2 5/8 in |
Shank Dia. (In.) | 3/4 |
Overall Length (In.) | 2-5/8 |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 3/4 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C20748)
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80367D2B82535)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Carbide (55706)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Co, TiN (55315-TiN)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- KEO 1 1/4 x 82 deg HSS 6FLT Countersink (55032)
- KEO Countersink, 3 FL, 82 deg., 3/8in, HSS, TiN (50388-TIN)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- Keo Countersinks, Center Drills & Spotting Drills