Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 1/2, HSS, Uncoated
Mfr # 53128
Zoro # G2269531
original price:
$21.99
12% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53128
- Zoro # G2269531
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Shank Length (In.) | 1 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T301DL)
- REMCO Vikan 2in Stainless Steel Handle Mounted Scraper, Blue (40103)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 15mm (84495)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- KEO Countersink, 1 FL, 90 Deg, 1/2, HSS, Uncoated (53129)
- KEO Countersink, 1 FL, 60 Deg, 1/2, HSS, Uncoated (53126)
- KEO 82 deg 6 Flute 7 piece Countersink Set HSS (55038)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- KEO Countersink, 3 FL, 82 Deg, 1/4, Cobalt, TiN (55310-TiN)
- KEO Countersink, 3 Fl, 100 Deg, 3/8, Cobalt (55331)
- M.A. FORD Xt 3/4X1-5/8X4 - .120Cr (78012502)
- Keo Countersinks