Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 1/2, Cobalt, TiN
Mfr # 55416-TiN
Zoro # G1945036
original price:
$37.46
32% off
new price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55416-TiN
- Zoro # G1945036
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Shank Length (In.) | 1 |
Overall Length (In.) | 2 |
Body Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 82 Degrees , 1/2 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Optical Flat (158-122)
- RIDGID Ridgid 632-73365 6' Outside Reading Fiberglass Folding Rule (632-73365)
- MILWAUKEE TOOL 19 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4860)
- BON TOOL Walk Edger/Groover, SS, 8" X 6" Bit 1/4" X 1/2", 3/8" Radius (82-226)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- KEO Countersink, 1 FL, 90 Deg, 1/2, Cobalt, TiN (55428-TiN)
- KEO Countersink, 6 FL, 90 Deg, 1/2, Cobalt, TiN (55545-TiN)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- KEO Countersink Set, 5PC, 3FL, 82 Deg, Carbide (55759)
- KEO Countersink, 1 FL, 100 Deg, 3/4, Cobalt (55442)
- MICRO 100 Countersink, Uncoated, 100 deg. Angle (CS-125-100)
- Keo Countersinks, Center Drills & Spotting Drills