Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN
Mfr # 55419-TiN
Zoro # G0544153
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55419-TiN
- Zoro # G0544153
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 1 |
Shank Length | 1 1/4 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 42 in W x 20 in D x 27-1/2 in H (2-653990)
- MAYHEW HAMMER PNEUMATIC 18" (MY32002)
- JONARD TOOLS 5-1/4" Fiber Optic Cable Stripper, Insulated (JIC-125)
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- KEO Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN (55531-TiN)
- KEO Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN (55407-TiN)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Co, TiN (55315-TiN)
- KEO Countersink, 6 Fl, 60 Deg, 7/8, Cobalt (55510)
- KEO Countersink, 0 FL, 90 Deg, 5/16, Cobalt, TiN (53520-TiN)
- KEO 1/2 x 82 deg KEO HSS RH 3Fl C Reamer (50128)
- KEO 1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk (55525)
- Keo Countersinks