Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 1 In, Carbide
Mfr # 55717
Zoro # G0409455
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55717
- Zoro # G0409455
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1 in |
Overall Length | 2 3/4 in |
Shank Length (In.) | 1-1/4 |
Shank Length | 1 1/4 in |
Shank Dia. (In.) | 1 |
Overall Length (In.) | 2-3/4 |
Body Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42424)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (1792831)
- MALCO Malco S9R Hand Seamer (S9R)
- ALDEN Drill/Extractor Tool, 1/4 In Size/Cap (2507P)
- KEO 1 x 60 deg Single Flute Carbide Countersink (55707)
- KEO 1/8 x 60 deg Six Flute Carbide Countersink (55780)
- KEO 1/2 x 90 deg HSS 6FLT 3/8 SK Cntsnk (55046)
- KEO 1/4 x 82 deg Six Flute Carbide Countersink (55793)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511-TiN)
- KEO Countersink, 1 FL, 100 Deg, 1/8, TiAlN (55730-TiALN)
- Keo Countersinks