Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN
Mfr # 55420-TiN
Zoro # G2690545
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55420-TiN
- Zoro # G2690545
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Shank Length (In.) | 1-1/4 |
Body Dia. (In.) | 1-1/4 |
Overall Length (In.) | 2-3/4 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 82 Degrees , 1 1/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- PROTO 1/4" Drive Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47200)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- KEO Countersink, 6 FL, 110 Deg, 1 1/4, Co, TiN (55592-TiN)
- KEO Countersink, 3 FL, 100 Deg, 1 In, HSS (51000)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN (55418-TiN)
- KEO Countersink, 3 FL, 100 Deg, 3/4, HSS, TiN (50340-TiN)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-3/4" (HS6-1-3/4-60)
- Keo Countersinks