Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 1 1/2, HSS
Mfr # 53228
Zoro # G2294966
original price:
$128.99
24% off
new price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53228
- Zoro # G2294966
- UPC # 735329532283
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Body Dia. (In.) | 1-1/2 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 3/4 |
Overall Length (In.) | 2-7/8 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 90 Degrees , 1 1/2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- YG-1 TOOL CO Tap (L7244)
- STARRETT Bimetal Band Saw Blade, w/ 18 Pitch (BM18)
- CENTURY DRILL & TOOL Rotary Rasp, Cylinder, 5/8 x 1-3/8 in. (75401)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- KEO Countersink, 6 FL, 82 Deg, 1/2, HSS, Uncoated (55025)
- KEO Countersink, Pilot 6.8 mm, CTRbore 15 mm (56215)
- KEO Countersink, 90 Deg, 5/16 (53520)
- KEO Countersink, 6 FL, 82 Deg, 1/2, Cobalt, TiN (55525-TiN)
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- Keo Countersinks, Center Drills & Spotting Drills