Shop All Countersinks
Keo
Countersink, 1 FL, 82 Deg, 1 1/2, Cobalt
Mfr # 55421
Zoro # G0420655
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/2 in
- Shank Dia. 3/4 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55421
- Zoro # G0420655
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 2 7/8 in |
Shank Dia. (In.) | 3/4 |
Body Dia. (In.) | 1-1/2 |
Overall Length (In.) | 2-7/8 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/2 in - 1.5000 |
Description
Countersink, 82 Degrees , 1 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Pistol Grip Blow Gun (BG1002)
- DEWALT Cutoff Guard (DWE46266N)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48918)
- RIDGID Spring, PK2 (87912)
- KEO 3/4 82 deg ZErO Flute CO Deburring Tool (53514-TiN)
- KEO 82 deg SF 5 piece Countersink Set HSS (53028)
- KEO Countersink, 3 FL, 82 Deg, 3/8, Cobalt, TiN (55311-TiN)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Cobalt, TiN (55406-TiN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated (55047)
- KEO ZErO Flute Set 82 deg 5/16" - 5/8" 4 pcs CO (53518)
- M.A. FORD 5/16 X 1/2 X 2 Ball Xr E (79062504)
- Keo Countersinks, Center Drills & Spotting Drills