Shop All Countersinks
Keo
Countersink, 1 FL, 60 Deg, 5/8, Cobalt
Mfr # 55405
Zoro # G2937252
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55405
- Zoro # G2937252
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-1/4 |
Shank Length | 1 in |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 60 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12 in. L x Wood Cutting Saw Blades (DS1203CP)
- STANLEY Stanley 57-522 Rubber Mallet, 18 oz. (57-522)
- AMPG Indicator Stem Bushing, 8mm - 3/8 (Z2106)
- KIPP Adjustable Handle Size: 2, M06X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20687X30)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- KEO 5/8 x 100 deg KEO CO SF Countersink (55441)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- KEO 1/2 x 90 deg KEO CO RH 3Fl C Reamer (55322)
- KEO 1/2 x 90 deg CO 6FLT 3/8 SK Cntsnk (55546)
- KEO 1/4 x 100 deg KEO CO RH 3Fl C Reamer (55330)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- Keo Countersinks, Center Drills & Spotting Drills