Shop All Countersinks
Keo
Countersink, 1 FL, 60 Deg, 3/4, Cobalt, TiN
Mfr # 55406-TiN
Zoro # G0532682
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55406-TiN
- Zoro # G0532682
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Shank Length (In.) | 1-1/4 |
Overall Length (In.) | 2-5/8 |
Shank Dia. (In.) | 1/2 |
Body Dia. (In.) | 3/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, 3/8 in. x 6 in., Carbide (01380-PWR)
- MORSE 177801 MHS Advanced Hole Saw, 5 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 Arbo (MHS80)
- CARMEX Threading Insert, 11 IR 14 NPT BMA (11 IR 14 NPT BMA)
- PROTO Socket Bar 3/4" Drive w/ 8 Clips - 17" (J2577)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Cobalt, TiN (55314-TiN)
- KEO Countersink, 6 FL, 82 Deg, 3/4, Cobalt, TiN (55529-TiN)
- KEO Countersink, 6 FL, 120 Deg, 3/4, Cobalt, TiN (55609-TiN)
- KEO 1 x 90 deg KEO HSS RH SF Countersink (53109)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- KEO Countersink, 3 FL, 60 Deg, 1/8, Carbide (55740)
- KEO 1/4 x 82 deg Single Flute Carbide Countersink (55712)
- Keo Countersinks