Shop All Countersinks
Keo
Countersink, 1 FL, 60 Deg, 1/8, Carbide
Mfr # 55700
Zoro # G0720641
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55700
- Zoro # G0720641
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/4 in |
Body Dia. (In.) | 1/8 |
Overall Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/8 |
Size - Decimal | 1/8 in - 0.1250 |
Description
Countersink, 60 Degrees , 1/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Utility Knife, Serrated, 3-1/2" Blade L (11-18-06-41)
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXD6)
- WRIGHT TOOL Renewal Kit 1/2" Drive Ratchet Renewal K (34491)
- IRWIN TAP PLUG 5/16""-18NC C (8127)
- KEO Countersink, 3 FL, 60 Deg, 1/8, Carbide (55740)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- KEO Countersink, 6 FL, 100 Deg, 1/8, Carbide (55813)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522-TiN)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Carbide (55754)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 2 (HSP1-2-82T)
- Keo Countersinks, Center Drills & Spotting Drills