Shop All Countersinks
Keo
Countersink, 1 FL, 60 Deg, 1/2, Cobalt
Mfr # 55404
Zoro # G3488983
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55404
- Zoro # G3488983
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 1/2 |
Shank Length | 1 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Scaffold Ratchet, 7/8" Socket, Single Pawl (4482)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- MAYHEW SELECT Center Punch, 6-1/4 in L, Steel, Shot Blast (74004)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- KEO 1/2 x 120 deg KEO CO SF Countersink (55464)
- KEO 1/2 x 100 deg KEO CO SF Countersink (55440)
- KEO 1/2 x 82 deg KEO CO SF Countersink (55416)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (55505)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Carbide (55716)
- KEO 1/2 90 deg ZErO Flute CO Deburring Tool (53522)
- KEO Countersink, 6 FL, 90 Deg, 1 In, Cobalt (55551)
- Keo Countersinks