Shop All Countersinks
Keo
Countersink, 1 FL, 60 Deg, 1 In, Cobalt, TiN
Mfr # 55407-TiN
Zoro # G0903987
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Material - Machining Cobalt
- Finish - Machining TiN
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 55407-TiN
- Zoro # G0903987
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 2 3/4 in |
Overall Length (In.) | 2-3/4 |
Shank Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/2 |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drill Bit Sets (49999)
- TEKTON 13-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack, Black (5/16-1 in.) (ORG26113)
- ARROW FASTENER Tacker, 3/16 In Crown, 3/8 And 7/16 Leg (T18)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Bottoming Tap (DWT54279)
- KEO Countersink, 1 FL, 110 Deg, 1 In, Cobalt, TiN (55455-TiN)
- KEO Countersink, 6 FL, 82 Deg, 1 In, Cobalt, TiN (55531-TiN)
- KEO Countersink, 1 FL, 82 Deg, 1 In, Cobalt, TiN (55419-TiN)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Carbide (55706)
- KEO Countersink, 3 FL, 60 deg, 1-1/4in, HSS, TiN (51256-TIN)
- KEO 5/16 x 120 deg HSS 6FLT Countersink (55103)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- Keo Countersinks, Center Drills & Spotting Drills