Shop All Countersinks
Keo
Countersink, 1 FL, 60 Deg, 1 1/4, TiAlN
Mfr # 55708-TiALN
Zoro # G6509501
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 1/4 in
- Shank Dia. 1 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining TiAlN
Product Information
- Brand Keo
- MFR # 55708-TiALN
- Zoro # G6509501
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 1/4 in |
Shank Dia. | 1 1/4 in |
Overall Length | 3 in |
Shank Length | 1 1/4 in |
Body Dia. (In.) | 1-1/4 |
Shank Dia. (In.) | 1-1/4 |
Overall Length (In.) | 3 |
Shank Length (In.) | 1-1/4 |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Description
Countersink, 60 Degrees , 1 1/4 in, Carbide, TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-1/2 Inch x 10 Feet Vac-U-Flex Hose (11193)
- KNIPEX Hacksaw, Insulated, 9-1/2, 6 In Blade, 25TPI (98 90)
- DRILL AMERICA 1-5/8"-10 HSS Plug Hand Tap (DWTST1-5/8-10P)
- STARRETT Tap and Drill Gage, 1-60 (185)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513-TiN)
- KEO Countersink Set, 5 PC, 1 FL, 60 Deg, Cobalt (50056)
- KEO Countersink, 6 FL, 110 Deg, 1 1/4, Co, TiN (55592-TiN)
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt (55535)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55605)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- Keo Countersinks, Center Drills & Spotting Drills