Shop All Countersinks
Keo
Countersink, 1 FL, 120 Deg, 3/16, HSS
Mfr # 53172
Zoro # G2505885
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/16 in
- Shank Dia. 3/16 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 53172
- Zoro # G2505885
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 1 3/8 in |
Body Dia. (In.) | 3/16 |
Overall Length (In.) | 1-3/8 |
Shank Dia. (In.) | 3/16 |
Size - Decimal | 3/16 in - 0.1875 |
Description
Countersink, 120 Degrees , 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Carbide Bit, 3/16", 4-1/2" L. (3099910)
- DRILL AMERICA 7/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP7/32)
- HYDE 2 in. Bs Hcs Stiff Putty Knife 02300 (2300)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 1/2 in L (54TN81)
- KEO 5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk (55008)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS, Uncoated (55047)
- KEO Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (53148)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN (55418-TiN)
- KEO Countersink, 6 FL, 90 Deg, 5/8, HSS (55048)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- Keo Countersinks, Center Drills & Spotting Drills