Shop All Countersinks
Keo
Countersink, 1 FL, 120 Deg, 1/8, HSS
Mfr # 53182
Zoro # G3139561
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/8 in
- Shank Dia. 1/8 in
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53182
- Zoro # G3139561
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/4 in |
Overall Length (In.) | 1-1/4 |
Shank Dia. (In.) | 1/8 |
Body Dia. (In.) | 1/8 |
Size - Decimal | 1/8 in - 0.1250 |
Description
Countersink, 120 Degrees , 1/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- HOUGEN Chuck Adapter 1/2 in., HMD904, 905 & 927 Slot Drive (08186)
- EAZYPOWER Chuck Key 4-Sided, #1, #2, #3, #4 (88149/B)
- KD TOOLS 3/8" Drive, 13mm Metric Socket, 12 Points (80489)
- KEO 5 piece set 82 deg Single Flute Carbide Countersink (55719)
- KEO Countersink Sets, 100 deg., 5 pcs., Cobalt (53539)
- KEO 120 deg 6 Flute 7 piece Countersink Set HSS (55118)
- KEO Drill/Countersink, 110 deg., 1/4in dia., RH (53141)
- KEO Countersink, Pilot 5.5 mm, CTRbore 10 mm (56211)
- KEO Countersink Set, 5 PC, 1 FL, 120 Deg, Cobalt (50052)
- KEO 1/2 x 90 deg HSS 6FLT 3/8 SK Cntsnk (55046)
- Keo Countersinks